Gaulin Homogenizer Model 1500MF30-22PS Stainless Steel

Gaulin Homogenizer Model 1500MF30-22PS Stainless Steel

Gaulin Homogenizer. Model: 1500 MF 30-22 PS. 1-3/4 in. dia. plungers. 2200 psi. tapered seat poppet valve cylinders. Minimum capacity: 1500 gph. Maximum capacity: 1800 gph. S/N 10601272. Overall dimensions 53 in. L x 60 in. W x 49 in. H.

Product Details
  • Stock No: 300.52a
  • Manufacturer: Gaulin
  • Model: 1500MF30-22PS
  • Serial Number: 10601272
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Homogenizer Model 1500MF30-22PS Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed