Gaulin Homogenizer, Model 4920 MC75 2.5 TPS

Gaulin Homogenizer, Model 4920 MC75 2.5 TPS

Gaulin MC75 Homogenizer Stainless Steel. Model: 4920 MC75 2.5TPS. Single stage hydraulic valve assembly. 2-1/2 in. dia. plungers. 2500 psi. Tapered seat poppet valve cylinders. Maximum capacity: 4920 gph. S/N: 8818708. Overall dimensions: 80 in. L x 60-1/2 in. W x 62-1/2 in. H.

Product Details
  • Stock No: pHDKF144.
  • Manufacturer: Gaulin
  • Model: 4920 MC75
  • Serial Number: 8818 708
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Homogenizer, Model 4920 MC75 2.5 TPS
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed