Gaulin Homogenizer Model 500 MF-18 2.5 PS

Gaulin Homogenizer Model 500 MF-18 2.5 PS

Gaulin Homogenizer Model 500 MF18 - 2.5 PS, Stainless Steel Clad Frame, 2-Stage manual valves, S/N 93059154, Block S/N 7912 1757503 9-10-59 304, capacity minimum 300 gph at 18-1/2 hp maximum 1,150 gph at 70.91 hp, motor 40 hp 220/440 volts 1,760 rpm, operating pressure2,500 psi, poppet valve 1.365 in., plunger size 1-1/2 in., motor pulley diameter 11 in. with gear diameter 20-3/8 in., overall dimensions 51 in. L x 43 in. W x 60 in. H
Product Details
  • Stock No: 250.GOB6901a.80
  • Manufacturer: Gaulin
  • Model: 500 MF18 - 2.5 PS
  • Serial Number: 93059154
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Homogenizer Model 500 MF-18 2.5 PS
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed