Gaulin Homogenizer Painted Frame

Gaulin Homogenizer Painted Frame

Gaulin Laboratory Homogenizer. Maximum capacity: 70 gph. Model: HL250/50-250. S/N 71L30765. 2-stage manual valve assembly. 5/8 in. dia. plungers. 3,000 psi. Tapered seat poppet valve cylinders. Overall dimensions: 48 in. L x 31 in. W x 42 in. H.

Product Details
  • Stock No: 145.GR139b
  • Manufacturer: Gaulin
  • Model: HL250/50-250
  • Serial Number: 71L30765
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Homogenizer Painted Frame
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed