Gaulin Homogenizer Painted Frame, Model 3600 KF24X 1.5RS

Gaulin Homogenizer Painted Frame, Model 3600 KF24X 1.5RS

Gaulin Homogenizer Painted Frame. Model: 3600 KF24X 1.5RS. 2-stage manual valve assembly. 2-1/2 in. plungers. 1500 psi. Tapered seat ball valve cylinders. Maximum capacity: 3600 gph. S/N: 16565580. Overall dimensions: 72 in. L x 52 in. W x 57 in. H. Applications include viscous products like: tomato paste, orange juice concentrate.
Product Details
  • Stock No: TGP301b.30
  • Manufacturer: Gaulin
  • Model: 3600 KF24X 1.5RS
  • Serial Number: 16565580
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Homogenizer Painted Frame, Model 3600 KF24X 1.5RS
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed