Gaulin Homogenizer Pump - 2000 PSI

Gaulin Homogenizer Pump - 2000 PSI

Gaulin Homogenizer Pump. Model: 1180 MP6 2TBS. S/N: 186 9991. Maximum cylinder pressure: 2000 psi. Maximum Flowrate: 1180 GPH. Pressure and flowrate can be modified/adjusted to suit your needs. Currently setup as a pump, but homogenizing valve(s) can be added. Tapered seat ball valves. 1-3/8 in. dia. plungers. Maximum capacity: 1180 gph. (2) 1-1/2 in. dia. ports. Overall dimensions: 51 in. L x 40 in. W x 45 in. H.

Product Details
  • Stock No: OIP073
  • Manufacturer: Gaulin
  • Model: 1180MP6 2TBS
  • Serial Number: 186 9991
Homogenizer Details
  • Maximum Operating Pressure (PSI): 2000
  • Valve Seats Type: Ball
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 51
  • Width (Inches): 40
  • Height (Inches): 45
Additional Product Details
  • Known Issues or Problems: Currently setup as a pump, but homogenizing valve(s) can be added.
Gaulin Homogenizer Pump - 2000 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed