Gaulin Homogenizer Stainless Steel Clad

Gaulin Homogenizer Stainless Steel Clad

Gaulin Homogenizer Stainless Steel Clad. Model 1190 MC18 5TBS. 5000 psi. Tapered seat ball valve cylinder. Minimum capacity: 500 gph. Maximum capacity: 1100 gph. Motor: 70 hp. S/N 1777085.

Product Details
  • Stock No: ANSA004b.
  • Manufacturer: Gaulin
  • Model: 1190 MC18 5TBS
  • Serial Number: 1777085
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Homogenizer Stainless Steel Clad
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed