Gaulin Laboratory Homogenizer

Gaulin Laboratory Homogenizer

Gaulin Lab Homogenizer, Model 15M 8TA, painted Frame laboratory homogenizer. S/N 876690, Capacity 15 gph, Operating Pressure 8,000 psi with intermittent 10,000 psi, 3 hp 230/460 volts, 1755 rpm, Ball Valve 5/8 in., 2-stage Manual, 5/8 in. plunger size, 35 in. L x 13 in. W x 52 in. H.
Product Details
  • Stock No: 65.GR560.15
  • Manufacturer: Gaulin
  • Model: 15M-8TA
  • Serial Number: 8766930
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Laboratory Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed