Gaulin M-Series Homogenizer

Gaulin M-Series Homogenizer

Gaulin M-Series Homogenizer. Model: 130 M3 3TBS. 2-Stage manual valve assembly. 1-3/16 in. plungers. Ball valve cylinders. Maximum operating pressure: 3000 psi. Maximum capacity: 130 gph. S/N: 6725567. General Electric Motor, 7-1/2 hp, 1750 rpm, 500 rpm (final), 230/460 V, 22/11 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 26 in. W x 65 in. H. (ACN450).

Product Details
  • Stock No: MABE004.
  • Manufacturer: Gaulin
  • Model: 130 M3 3TBS
  • Serial Number: 6725567
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin M-Series Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed