Gaulin M6 Homogenizer

Gaulin M6 Homogenizer

Gaulin M6 Homogenizer. Model: 180M6-10TBSX. Single stage manual valve assembly. 7/8 in. dia. plungers. Tapered seat ball valve cylinders with replaceable seats. Maximum design pressure: 10,000 psi. Nominal capacity: 180 gph. S/N: 8849537.

Product Details
  • Stock No: DBBP2639.20a
  • Manufacturer: Gaulin
  • Model: 180M6-10TBSX
  • Serial Number: 8849537
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin M6 Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed