Gaulin MC45 Homogenizer - 2500 PSI

Gaulin MC45 Homogenizer - 2500 PSI

Gaulin Homogenizer. Model: MC45-2.5TPS. Serial No: 179-7783. Maximum flowrate: 4,000 GPH. Maximum Pressure: 3,000 PSI. Unit was originally setup for 2,500 PSI, 1,840 GPH, Two-stage HVA 2 3/8 Piloted Valve, and 3 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered Poppet Seat Valves. Noted on nameplate: constructed identical to serial 179-7783, Dairy Engineering Company Job No. 9777.

Product Details
  • Stock No: AFTN02
  • Manufacturer: Gaulin
  • Model: MC45-2.5TPS
  • Serial Number: 179-7783
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin MC45 Homogenizer - 2500 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed