Gaulin MC45 Homogenizer

Gaulin MC45 Homogenizer

Gaulin MC45 Homogenizer. Model: 2750 MC45 3TPS. Micro gap. 3000 psi. Tapered seat poppet valve cylinders, spring loaded. Minimum capacity: 1700 gph. Maximum capacity: 4500 gph. Spare parts. S/N: 3797840. Overall dimensions: 92 in. L x 50 in. W x 64 in. H.

Product Details
  • Stock No: pHDMD143b.320
  • Manufacturer: Gaulin
  • Model: 2750 MC45 3TPS
  • Serial Number: 3797840
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin MC45 Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed