Gaulin MC45 Stainless Steel Homogenizer Head

Gaulin MC45 Stainless Steel Homogenizer Head

Gaulin MC45 Stainless Steel Homogenizer Head. Model: MC45 3TPS. With micro gap homogenizing assembly and plungers and pressure gauge . 3000 psi. Tapered seat poppet valve cylinders, spring loaded. Plunger diameter: 2-3/4 in. Inlets: (1) 3 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 19 in. L x 36 in. W x 25 in. H.

Product Details
  • Stock No: OI258.
  • Manufacturer: Gaulin
  • Model: MC45 3TPS
Homogenizer Details
  • Maximum Operating Pressure (PSI): 3000
  • Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 36
  • Height (Inches): 25
Additional Product Details
Gaulin MC45 Stainless Steel Homogenizer Head
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed