Gaulin Mill Homogenizer

Gaulin Mill Homogenizer

Gaulin Mill Homogenizer, Model 15 M8TAMD, S/N 9777302, No. DNF, 3 hp, 230/460 volts, 3 phase, 60 Hz, 8.6/4.3 amp, Time Rating: cont, 1,725 rpm.

Product Details
  • Stock No: 65.JPS42771.12
  • Manufacturer: Gaulin
  • Model: 15 M8TAMD
  • Serial Number: 9777302
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Mill Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed