Gaulin Mill Homogenizer

Gaulin Mill Homogenizer

Gaulin Mill Homogenizer, Model 15MR-8TBA, Max. 8,000 psi, S/N: 38810715, 3 hp, 230/460 volts, 1,730 rpm, 60 Hz.

Product Details
  • Stock No: 95.JPS4290.25
  • Manufacturer: Gaulin
  • Model: 15MR-8TBA
  • Serial Number: 38810715
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin Mill Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed