Gaulin MS18 Homogenizer - 2500 PSI

Gaulin MS18 Homogenizer - 2500 PSI

Gaulin MS18 Homogenizer. Nameplate info: model 2000-MS-2.5TPS, max cylinder design pressure 2,500 PSI, s/n: 98610158, Everett Massachusetts USA. Flowrate: 2,000 GPH. TPS: Tapered Poppet Seat Valves. Noted on the unit: Rebuilt 05-22-10 with Mod Kit. Pressure and flowrate can be modified/adjusted to suit your needs. Baldor Super-E Motor: 75 HP, 230/460V, 173/86.5 amps, 1780 RPM, 365T Frame, 60 Hz, 3-phase, 1.15 S.F., code H, des B, TEFC enclosure. (2) Baldor motors: 0.75HP, 208-230/460V, 60 Hz, 3-phase.
Product Details
  • Stock No: AFTN01
  • Manufacturer: Gaulin
  • Model: 2000MS25TPS
  • Serial Number: 98610158
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin MS18 Homogenizer - 2500 PSI
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed