Gaulin MS45 Homogenizer

Gaulin MS45 Homogenizer

Gaulin Homogenizer MS45 Series. Model: 2400 MS45-3TBS. S/N: 3849435. Maximum capacity: 2400 gph. Single stage hydraulic valve assembly. 2-3/4 in. diameter plungers. Spring loaded ball valve cylinders. Working pressure: 3000 psig. Leeson Motor, 75 hp, 1190 rpm, 208-230/460 V, 193-176/88 amps, 60 Hz, 3 phase, ratio: 0.553, final rpm: 658. (2) Hydraulic Pumps with Baldor Industrial Motor, 0.75 hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. (2) Sen-Dure Oil Coolers, Model: 1118-2-5, S/N’s: 446665 and 446678. Inlet: (1) 3 in. dia. S-Line. Outlets: (1) 2 in. S-Line (reduced to 5/8 in.). Overall dimensions: 8 ft. 9 in. L x 4 ft. 6 in. W x 5 ft. 6 in. H.

Product Details
  • Stock No: pHDYA047.
  • Manufacturer: Gaulin
  • Model: 2400 MS45 -3TBS
  • Serial Number: 3849435
Homogenizer Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gaulin MS45 Homogenizer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed