GCI Inc. Decanter Centrifuge

GCI Inc. Decanter Centrifuge

GCI Inc. Decanter Centrifuge. Model: D2PKBL. S/N: 245. Maximum speed: 5,200 rpm. Nominal speed: 4,500 rpm. Bowl: 48 in. L x 12 in. dia. Feed line: 2 in. Bottom solids discharge: 13 in. x 17 in. Liquids discharge: 3 in. Overall dimensions: 72 in. L x 41 in. W x 23 in. H.

Product Details
  • Stock No: CJR4143
  • Manufacturer: GCI Refrigeration Technologies
  • Model: D2PKBL
  • Serial Number: 245
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
GCI Inc. Decanter Centrifuge
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed