GE Capacitor

GE Capacitor

GE Capacitor. Category: 37F526G312. kVAR: 50. Voltage: 4800, 3 phase, 60 Hz, Delta configuration. Overall dimensions: 1 ft. 9 in. L x 11-3/8 in. W x 2 ft. 5-1/4 in. H.

Product Details
  • Stock No: CRDH004
  • Manufacturer: GE
  • Model: 37F526G312
  • Serial Number: E243108
Previous Refrigerant
Motor Details
  • Motor Voltage: 4800
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 21
  • Width (Inches): 11.375
  • Height (Inches): 5.25
Additional Product Details
GE Capacitor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed