GEA 030-00097A-000 Oil 6.0 Filter Cartridge.

GEA 030-00097A-000 Oil 6.0 Filter Cartridge.

(6) GEA 030-00097A-000 Oil 6.0 Filter Cartridge. The Oil Filter Cartridges elements are used to remove contaminants from oil in a compressor system. This Filter element can be used for filtering hydraulic fluid, diesel, machining fluids, lubricating oil, coolants, gasoline, process fluids, turbine and compressor lube oils, synthetic lubricants, any many more chemicals.
Product Details
  • Stock No: REP46
  • Manufacturer: GEA
  • Model: 030-00097A-000
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 10
  • Width (Inches): 2
  • Height (Inches): 7
  • Weight (LBS): 4
  • # of Pieces for Shipping: 6
Additional Product Details
  • Spec Sheet Available: No
GEA 030-00097A-000 Oil 6.0 Filter Cartridge.

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed