GEA 230GL Rotary Screw Compressor Package (GEA R-52, 300 HP 460 V, Micro Control Panel)

GEA 230GL Rotary Screw Compressor Package (GEA R-52, 300 HP 460 V, Micro Control Panel)

GEA FES Rotary Screw Compressor Package: FES Contract No: 01519011, Model No: 230GL, Serial No: 01519011. GEA Bare Screw Compressor: Model No: R-52, Serial No: R0479, Year of Mfg: 2001. Hydraulic Test Pressure: 620 PSIG. Max Design Working Pressure: 406 PSIG. Geometric Swept Volume @ 3550 RPM: 739 CFM. Max Input Speed: 3800 RPM. Refrigerant: R-717. Ram Industries High-Efficiency Refrigeration Duty Motor: HP: 300, Volts: 460, RPM: 3570, PH: 3, Hz: 60, Frame: 445TS. Certified by FES Oil Separator: National Board: 12395, Serial: 010467. MAWP: 300 PSI @ 500 F. MDMT: -20 F @ 300 PSI. Year 2001. Micro III GEA FES Control Panel. Previously ran with ammonia refrigerant.
Product Details
  • Stock No: YTAB01
  • Manufacturer: GEA
  • Model: 230GL
  • Serial Number: 01519011
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: GEA
  • Package Model: 230GL
  • Package SN: 01519011
  • Package Order: 01519011
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 406
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: R-52
  • Compressor SN: R0479
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2001
  • Compressor Run Time Hours: 71,485.6
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 12395
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 12740
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 335
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 132
  • Width (Inches): 48
  • Height (Inches): 120
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
GEA 230GL Rotary Screw Compressor Package (GEA R-52, 300 HP 460 V, Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed