- Product Details
GEA 290-000040-000 Gear Oil Pump (7.5 HP)
GEA/FES Gear Oil Pump. Type:
Product Details
- Stock No: RPCA136F.90B
- Manufacturer: GEA FES
- Model: 290-000040-000
- Serial Number: 12118133
Pump Details
- Pump Type: Positive Displacement
- Max Speed RPM: 1,175
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2
- Inlet/Outlet Type 1: MNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2
- Inlet/Outlet Type 2: MNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Reliance
- Motor Horsepower(HP): 7.5
- Motor RPM: 1,175
- Motor Voltage: 230/460
- Motor Amps: 20.4/10.2
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 42
- Width (Inches): 20
- Height (Inches): 32
- Weight (LBS): 750
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















