- Product Details
GEA 290-000910-522 Gear Oil Pump ( 2 HP, 22 GPM Max
GEA Gear Oil Pump. FES P/N: 290-000910-522. Serial No: 11804842. Inlet/Outlet: 1.5 in. Connection Type: FPT. Max Capacity: 22 GPM.
Product Details
- Stock No: PCE01C
- Manufacturer: GEA
- Model: 290-000910-522
- Serial Number: 11804842
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 22
- Max Speed RPM: 1,755
- Minimum Temperature (F): -40
- Maximum Temperature (F): 350
- Maximum Pressure MAWP (PSI): 250
- # Inlets: 1
- # Outlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor Reliance
- Motor Horsepower(HP): 2
- Motor RPM: 1,755
- Motor Voltage: 230/460
- Motor Amps: 5.8/2.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 145TC
Dimensions:
- Length (Inches): 32
- Width (Inches): 20
- Height (Inches): 10
- Weight (LBS): 250
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: No
- Previously Used With: Frick Screw Compressor Package.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



















