GEA 350-000010-321 Shaft Seal Cover O-Ring (321 mm)

GEA 350-000010-321 Shaft Seal Cover O-Ring (321 mm)

GEA Shaft Seal Cover O-Ring. Part No: 350-000010-321. Size: 321 mm.
Product Details
  • Stock No: KSIC192
  • Manufacturer: GEA
  • Model: 350-000010-321
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
GEA 350-000010-321 Shaft Seal Cover O-Ring (321 mm)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed