- Product Details
GEA 400GLB Rotary Bare Screw Compressor (GEA VR-V36S-28, 150 HP 460 V)
GEA Rotary Screw Compressor Package. Model: 400GLB. Job No: 06185012. Refrigerant: R-717. GEA Rotary Bare Screw Compressor: Model: VR-V36S-28. Serial No: V2389. Mark 8. Hydraulic Test Pressure: 620 PSI. Max Design Pressure: 406 PSI. Max RPM: 3600. Refrigerant: R-717. Certified by FES Systems Oil Separator: National Board: 14771. MAWP: 300 PSI @ 500 F. MDMT: -20 F @ 300 PSI.
Product Details
- Stock No: WML02
- Manufacturer: GEA FES
- Model: 400GLB
- Serial Number: 06185012
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: GEA
- Package Model: 400GLB
- Package Order: 06185012
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 400
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: VR-V36S-38
- Compressor SN: V2389
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2017
- Oil Separator Included? Yes
- Oil Separator National Board #: 14771
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 848
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: Frick
- Micro Control Panel Description: Frick Quantum HD Q6 Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Ram Industries
- Motor Starter Type: Soft Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 150
- Motor RPM: 3,552
- Motor Voltage: 460
- Motor Amps: 167
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404/5TS
Dimensions:
- Length (Inches): 130
- Width (Inches): 60
- Height (Inches): 72
- Weight (LBS): 9,500
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















































