GEA 475GL Rotary Screw Compressor Package (GEA W-52, 600 HP 460 V, GEA Micro Control Panel)

GEA 475GL Rotary Screw Compressor Package (GEA W-52, 600 HP 460 V, GEA Micro Control Panel)

GEA / FES Rotary Screw Compressor Package. Model 475GL High Stage. Year: 2005. Item EC-C-1. FES Contract 05013011. Design suction: 32.8 PSIG / -20F. Nominal capacity: 505.6 TR. Design Discharge: 174.8 PSIG / 93F. Brake HP: 528. Includes GEA Micro III. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso W-52 compressor, GEA Micro III controller, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Ram Industries High Efficiency Refrigeration Duty Motor, and Benshaw motor starter. Compressor specs: model W-52, serial W1110, mark 4, year 2007, 406 PSIG MDWP. Motor specs: 600 HP, 3575 RPM, 460V, 662 FLA, 5008S Frame, 3-phase, 60 Hz, LN-ODP enclosure. The Grasso W has a throughput of 1418 CFM. Cooling capacity (NH3 ammonia): 506 kW at -35C/+35F and 1932 kW at 0C/+35C (143.9 TR at -31F/+95F and 549.4 TR at +32F/+95F). Hours runtime: 12,852. Weight: 16,518 lbs. Overall dimensions: 78 in. W x 178 in. L x 110 in. H.
Product Details
  • Stock No: GAMB01.137a
  • Manufacturer: GEA
  • Model: 475GL
  • Serial Number: 5013011
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: GEA
  • Package Model: 475GL
  • Package SN: 5013011
  • Package Order: 5013011
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: W-52
  • Compressor SN: W1110
  • Compressor Max Speed (RPM): 3600
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2007
  • Compressor Run Time Hours: 12852
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 14255
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 11235
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA Micro III controller
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 600
  • Motor RPM: 3575
  • Motor Voltage: 460
  • Motor Amps: 662
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 5008S
Dimensions:
  • Length (Inches): 178
  • Width (Inches): 78
  • Height (Inches): 110
  • Weight (LBS): 16518
Additional Product Details
  • Year of Manufacture: 2005
  • Year Removed from Production: 2014
  • Spec Sheet Available: Yes
GEA 475GL Rotary Screw Compressor Package (GEA W-52, 600 HP 460 V, GEA Micro Control Panel)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed