GEA 475GL Rotary Screw Compressor Package (GEA W-52, 600 HP, 460 Volt)

GEA 475GL Rotary Screw Compressor Package (GEA W-52, 600 HP, 460 Volt)

GEA/FES High Stage Rotary Screw Compressor Package. Package Model: 475GL, Serial No: 05013012. Design Suction Pressure: 32.8 PSIG. Nominal Capacity: 505.6 TR. Design Discharge Temperature: 93 F. Design Suction Temperature: 20 F. GEA Bare Screw Compressor: Model: W-52, Serial No: W0244, Max RPM: 3600, Max Design Working Pressure: 406 PSIG. Certified By FES Systems Oil Separator: MAWP: 300 PSI @ 500 F, MDMT: -20 F @ 300 PSI, National Board: 14236.
Product Details
  • Stock No: GAMB02.137a
  • Manufacturer: GEA
  • Model: 475GL
  • Serial Number: 05013012
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: GEA
  • Package Model: 475GL
  • Package SN: 05013012
  • Package Order: 05013012
  • Package Max Speed (RPM): 3,500
  • Package Max Design Pressure (PSIG): 406
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: W-52
  • Compressor SN: W0244
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2005
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 14236
  • Oil Cooling Type: Thermosiphon
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA/FES Micro III Control Panel.
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw
  • Motor Starter Type: Soft Starter.
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 600
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 180
  • Width (Inches): 85
  • Height (Inches): 108
  • Weight (LBS): 14,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2005
  • Spec Sheet Available: Yes
GEA 475GL Rotary Screw Compressor Package (GEA W-52, 600 HP, 460 Volt)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed