- Product Details
GEA 656GL Rotary Screw Compressor Package (GEA Y-1, 250 HP 460 V, GEA Micro III Control Panel)
GEA / FES Rotary Screw Compressor Package. Model 565GL. Year: 2005. Item EC-C-6. FES Contract 05013016. Design suction: 1.3 in. / -25FF. Nominal capacity: 242.3 TR. Design Discharge: 33.5 PSIG / +20F. Brake HP: 201.5. Includes GEA micro. Refrigerant: ammonia. Removed from operation in January/February 2014. The unit has been stored indoors. The package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, Ram Industries motor. Compressor specs: model Y-1, serial Y0698, mark 2, year 2005, 406 PSIG MDWP, 1633 CFM, R-717. Motor specs: 250 HP, 460V, 279 FLA, 3565 RPM, 3-phase, 60 Hz, 445TS Frame. Hours runtime: 21,943. Weight: 15,150 lbs. Overall dimensions: 75 in. W x 168 in. L x 115 in. H.
Product Details
- Stock No: GAMB06.137a
- Manufacturer: GEA
- Model: 656GL
- Serial Number: 5013016
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: GEA
- Package Model: 656GL
- Package SN: 05013016
- Package Order: 5013016
- Package Max Speed (RPM): 3,500
- Package Max Design Pressure (PSIG): 406
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: Y-1
- Compressor SN: Y0698
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 406
- Compressor Year Manufactured: 2005
- Compressor Run Time Hours: 21943
- Oil Separator Included? Yes
- Oil Separator National Board #: 14242
- Oil Cooling Type: Thermosiphon
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA/FES Micro III Control Panel.
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: Benshaw
- Motor Starter Type: Soft Starter
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 250
- Motor RPM: 3565
- Motor Voltage: 460
- Motor Amps: 662
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 445TS
Dimensions:
- Length (Inches): 168
- Width (Inches): 75
- Height (Inches): 115
- Weight (LBS): 15150
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Year Removed from Production: 2014
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
































