GEA 675GLB Rotary Screw Compressor Package (GEA Z-1, 300 HP 460 V, GEA Micro Control Panel)

GEA 675GLB Rotary Screw Compressor Package (GEA Z-1, 300 HP 460 V, GEA Micro Control Panel)

GEA / FES Rotary Screw Compressor Package. Model 675GLB. Year: 2005. Item EC-C-5. FES Contract 05013015. Nominal capacity: 224.5 TR. Setup for a booster application. Includes GEA Micro III. Refrigerant: ammonia. Removed from operation in January/February 2014. Unit has been stored indoors. Package is equipped with: Grasso brand compressor, Thermosyphon Oil Coolers, Shell and Plate style, Oversized Oil Separators, Dual Oil Filters, Motor Temperature and Vibration Sensors, Benshaw motor starter, Ram Industries Motor. Compressor Specs: model Z-1, serial Z0296, mark 4, year 2005, 406 PSIG MDWP, 1953 CFM, R-717. Motor specs: 300 HP, 460V, 3570 RPM, 335 FLA, 445TS Frame, 60 Hz, 3-phase, ODP enclosure. Hours runtime: 53,619. Weight: 16,315 lbs. Overall dimensions: 78 in. W x 177 in. L x 115 in. H.
Product Details
  • Stock No: GAMB05.137a
  • Manufacturer: GEA
  • Model: 675GLB
  • Serial Number: 5013015
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: Low Stage (Booster)
Package Details
  • Package Manufacturer: GEA
  • Package Model: 675GLB
  • Package SN: 5013015
  • Package Order: 5013015
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: Z-1
  • Compressor SN: Z0296
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2,005 y
  • Compressor Run Time Hours: 53,619
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 14249
  • Oil Cooling Type: Thermosiphon
  • Oil Cooler National Board #: 14259
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: Micro III
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: RAM Industries
  • Motor Horsepower(HP): 300
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 335
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 445TS
Dimensions:
  • Length (Inches): 177
  • Width (Inches): 78
  • Height (Inches): 115
  • Weight (LBS): 16,315
Additional Product Details
  • Year of Manufacture: 2005
  • Year Removed from Production: 2014
  • Spec Sheet Available: Yes
GEA 675GLB Rotary Screw Compressor Package (GEA Z-1, 300 HP 460 V, GEA Micro Control Panel)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed