GEA 75GS Rotary Screw Compressor Package (GEA ER-E2640S-28, 100 HP, 208 V)

GEA 75GS Rotary Screw Compressor Package (GEA ER-E2640S-28, 100 HP, 208 V)

GEA/FES Rotary Screw Compressor Package - Project No: 06894-001-1-01-01, Package Model: 75GS, Refrigerant: R-717, Cooling Type: Intellisoc. GEA Bare Screw Compressor - Model: ER-E2640S-28, Serial No: E0580, Mark: 2, Year of Mfg: 2015, Hydraulic Test Pressure: 620 PSIG, Max Design Working Pressure: 406 PSIG, Geometric Swept Volume @ 3550 RPM: 228 CFM, P & I Diagram: SM11. Certified by GEA Refrigeration North America - GEA Serial: 150212, MAWP: 300 PSI @ 300 F, MDMT: -20 F @ 300 PSI.
Product Details
  • Stock No: AMSI04
  • Manufacturer: GEA
  • Model: 75GS
  • Serial Number: 06894-001-1-01-01
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: GEA
  • Package Model: 75GS
  • Package SN: 06894-001-1-01-01
  • Package Order: 111612
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 400
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: ER-E2640S-28
  • Compressor SN: E0580
  • Compressor Max Speed (RPM): 6,000
  • Compressor Design Pressure (PSIG): 406
  • Compressor Year Manufactured: 2015
  • Fixed/Variable VI: Fixed
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 19172
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA Omni Control Panel
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Ram Industries
  • Motor Starter Type: VFD Motor Starter.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 100
  • Motor RPM: 3,538
  • Motor Voltage: 208
  • Motor Amps: 247
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 364/5TSC
Dimensions:
  • Length (Inches): 85
  • Width (Inches): 52
  • Height (Inches): 68
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
GEA 75GS Rotary Screw Compressor Package (GEA ER-E2640S-28, 100 HP, 208 V)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed