GEA FES 290-000020-022 Bare Oil Pump (55 GPM Max)

GEA FES 290-000020-022 Bare Oil Pump (55 GPM Max)

Unused GEA FES Oil Pump. Serial No: 7988880201, FES P/N: 290-000020-022. Capacity: 55 GPM, 2.5 FPT Connection. Neoprene without a motor.
Product Details
  • Stock No: REP27
  • Manufacturer: GEA FES
  • Model: 290-000020-022
  • Serial Number: 7988880201
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 55
  • Max Speed RPM: -1
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 12
  • Height (Inches): 6
  • Weight (LBS): 80
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
GEA FES 290-000020-022 Bare Oil Pump (55 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed