GEA FES 385 / Mycom 250S Screw Compressor Package - 450 HP

GEA FES 385 / Mycom 250S Screw Compressor Package - 450 HP

GEA FES 385 / Mycom 250S Screw Compressor Package - 450 HP. Model: 385 / 250S. S/N: 2552628. Siemens-Allis motor, 450 hp, 3565 rpm, 4160 V. Oil separator, MAWP: 250 psi. GEA Micro II control panel. Vi setting: 3.6. Displacement: 1,110 cfm. Compressor run time: 20,692 hrs. Overall dimensions: 12 ft. 11 in. L x 4 ft. 7 in. W x 7 ft. 7 in. H. (SR500) (ACN845)

Product Details
  • Stock No: DTTC820.
  • Manufacturer: FES
  • Model: 385 / 250S
  • Serial Number: 2552628
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
GEA FES 385 / Mycom 250S Screw Compressor Package - 450 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed