- Product Details
GEA / FES Rotary Screw Compressor - 200 HP
GEA / FES Screw Compressor Model 160GM. FES Contract 04361011. Item SC11. Design suction pressure: 28.4 PSIG. Design suction temperature: +15F. Nominal capacity: 154.9 TR. Design discharge pressure: 165.9 PSIG. Design discharge temperature: +90 F. Brake horsepower: 177.4 BHP. Features a rotary screw compressor manufactured by Grasso, previously run with ammonia refrigerant. Compressor model: M-5, serial M0705, year 2004, 490 CFM, R-717. The Grasso M has a cooling capacity of (NH3 ammonia): 165 KW at -35C/+35F and 637 KW at 0C/+35C (47 TR at -31F/+95F and 181 TR at +32F/+95F). Siemens electric motor: 200 HP, 3570 RPM, 460V, 223 amps, 60 Hz, 3-phase, ODF, Frame 444TS. Ram Industries motor starter. Hours runtime: 29,760. Overall dimensions: 9 ft. L x 4 ft. 4 in. W x 6 ft. High (8’7” high to the top of the pipe cap).
Product Details
- Stock No: SOSF03
- Manufacturer: GEA
- Model: 160 GM
- Serial Number: 4361011
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details
Previous Refrigerant
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









