GEA Micro III Screw Compressor Micro Control Panel

GEA Micro III Screw Compressor Micro Control Panel

GEA Micro III Control Panel. Power Supply - 120 Volts, 1 PH, 60 Hz, FLA: 25.
Product Details
  • Stock No: ARS10
  • Manufacturer: GEA
  • Model: Micro III
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 7
  • Width (Inches): 18
  • Height (Inches): 28
  • Weight (LBS): 95
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
  • Previously Used With: Previously paired with a 23LE screw compressor package.
GEA Micro III Screw Compressor Micro Control Panel

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed