GEA Micro III Screw Compressor Micro Control Panel

GEA Micro III Screw Compressor Micro Control Panel

GEA/FES Micro Control Panel. Type: Micro III. FES Contract No: 06324013. Serial No: 0632013. Control Panel Power Supply: 120 Volts, 1 PH, 60 Hz. FLA(Ea): 25a.
Product Details
  • Stock No: OVC01
  • Manufacturer: GEA
  • Model: Micro III
  • Serial Number: 06324013
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 36
  • Height (Inches): 42
  • Weight (LBS): 120
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2006
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
GEA Micro III Screw Compressor Micro Control Panel

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed