- Product Details
GEA Micro III Screw Compressor Micro Control Panel
GEA/FES Micro III Control Panel. Type: Micro III. Serial No: 06324011. FES Contract No: 06324011. Control Panel Power Supply: 120 Volts, 1 PH, 60 Hz. FLA: 25.
Product Details
- Stock No: OVC03
- Manufacturer: GEA
- Model: Micro III
- Serial Number: 06324011
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 32
- Height (Inches): 42
- Weight (LBS): 120
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2006
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!























