GEA OMNI Screw Compressor Micro Control Panel

GEA OMNI Screw Compressor Micro Control Panel

GEA OMNI Screw Compressor Micro Control Panel. Control Voltage: 120 VAC. Frequency: 50/60 Hz. Ph: 1.
Product Details
  • Stock No: AMSI04A
  • Manufacturer: GEA
  • Model: OMNI
  • Serial Number: G0004409
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 36
  • Height (Inches): 24
  • Weight (LBS): 180
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
GEA OMNI Screw Compressor Micro Control Panel

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed