GEA RC29 2-Cylinder Bare Reciprocating Compressor

GEA RC29 2-Cylinder Bare Reciprocating Compressor

GEA/Grasso Reciprocating Compressor. Model: RC29. Serial No: 97091533. Year Mfg: 1997. Max RPM: 1450. Compressor Working Pressure: 305 PSIG. Number of Cylinders: 2.
Product Details
  • Stock No: JGG09
  • Manufacturer: GEA
  • Model: RC29
  • Serial Number: 97091533
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: RC29
  • Compressor SN: 97091533
  • Compressor Max Speed (RPM): 1,450
  • Compressor Design Pressure (PSIG): 305
  • Compressor Year Manufactured: 1997
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 32
  • Height (Inches): 48
  • Weight (LBS): 1,400
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2023
  • Spec Sheet Available: Yes
GEA RC29 2-Cylinder Bare Reciprocating Compressor

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed