GEA Retrofit Screw Compressor Micro Control Panel

GEA Retrofit Screw Compressor Micro Control Panel

GES FES GForce Refrigeration Control Panel Industrial Control Panel Power Supply: 120Vac, 60Hz, 1Ph, 25A Schematic DiagRam Industries: 03525-002-1-01-E401 Short Circuit Current: 10kA RMS SYM, 250v Max Encloser Rating: Type 4 Classifaction: Non-Hazardous Ges Processor Ass'y: FES P/N: 726-06001D-001, Serial No: GO4503, Project No: 03525-002-1-01-01, Electrical Inspection By: D. Morrison, Date: 5-22-13.
Product Details
  • Stock No: GENF22
  • Manufacturer: GEA
  • Model: Retrofit
  • Serial Number: G04503
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 26
  • Width (Inches): 12
  • Height (Inches): 22
  • Weight (LBS): 85
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Spec Sheet Available: Yes
GEA Retrofit Screw Compressor Micro Control Panel

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed