GEA Rotary Gear Pump (3 HP)

GEA Rotary Gear Pump (3 HP)

GEA Rotary Gear Pump. Serial No: 8493980150. FES P/N: 290-00910-022.
Product Details
  • Stock No: AMSI04C
  • Manufacturer: GEA
  • Serial Number: 8493980150
Pump Details
  • Pump Type: Positive Displacement
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 3
  • Motor RPM: 1,765
  • Motor Voltage: 230/460
  • Motor Amps: 8.43-7.62
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182/4TC
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 30
  • Height (Inches): 20
  • Weight (LBS): 130
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
GEA Rotary Gear Pump (3 HP)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed