GEA Rotary Screw Compressor Package (GEA V-2, MISSING MOTOR, GEA Micro Control Panel)

GEA Rotary Screw Compressor Package (GEA V-2, MISSING MOTOR, GEA Micro Control Panel)

GEA V-A Rotary Screw Compressor Package. Model No: V-2, Serial No.V06321, Year of Mfg: 2002, Hydraulic Test Pressure: 620 Psig, Max Design Working Pressure: 406 Psig, Geometric Swept Volume at 3550 RPM, Weight Empty: 2496, Rotation: C.W, Max. Input Speed: 3600 Rpm, Refrigerant: R-717 Certified FES Oil Separator: MAWP: 300 psi at 500, MDMT: 20F at 300 psi FES S/N: 020367 Mfg Year: 020367. The motor has been Removed
Product Details
  • Stock No: NSF21.01
  • Manufacturer: GEA
  • Compressor Type: Screw
  • Package Included? Yes
  • Stage Type: High Stage
Package Details
  • Package Manufacturer: GEA
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 406
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: GEA
  • # Compressors in Package: 1
  • Compressor Model: V-2
  • Compressor SN: V0621
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 620
  • Compressor Year Manufactured: 2002
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 20367
  • Oil Cooling Type: Liquid Injection
Micro Panel Details
  • Micro Control Panel Included? No
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA Micro III
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 168
  • Width (Inches): 65
  • Height (Inches): 112
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2002
  • Spec Sheet Available: No
  • Known Issues or Problems: No Motor. Missing Package Data Plate
GEA Rotary Screw Compressor Package (GEA V-2, MISSING MOTOR, GEA Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed