GEA Rotary Screw Compressor Package (Mycom 160VLD, 200 HP 230/460V)

GEA Rotary Screw Compressor Package (Mycom 160VLD, 200 HP 230/460V)

GEA 140-ME Rotary Screw Compressor Package. Model: 140-ME. Serial No: 1612018. Mycom Bare Screw Compressor: Model: 160VLD. Previous Refrigeration: Ammonia. Certified by Freezing Equipment: National Board: 215, MAWP: 250 PSI @ 300 F. MDMT: -20 F @ 250 PSI.
Product Details
  • Stock No: DBA06
  • Manufacturer: GEA
  • Model: 140-ME
  • Serial Number: 1612018
  • Compressor Type: Screw
  • Package Included? Yes
Package Details
  • Package Manufacturer: GEA
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Mycom
  • # Compressors in Package: 1
  • Compressor Model: 160VLD
  • Compressor SN: 1612018
  • Compressor Max Speed (RPM): 3,500
  • Compressor Design Pressure (PSIG): 350
  • Compressor Rebuild Year: 2013
  • Oil Separator Included? Yes
Micro Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Manufacturer: GEA
  • Micro Control Panel Description: GEA Retrofit Micro Control Panel.
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Toshiba
  • Motor Horsepower(HP): 200
  • Motor RPM: 3,540
  • Motor Voltage: 230/460
  • Motor Amps: 470/235
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444TS
Dimensions:
  • Length (Inches): 89
  • Width (Inches): 45
  • Height (Inches): 69
  • Weight (LBS): 8,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2013
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
GEA Rotary Screw Compressor Package (Mycom 160VLD, 200 HP 230/460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed