Gear drive for Spiral Freezer Conveyor

Gear drive for Spiral Freezer Conveyor

SEW-Eurodrive Inc. USA. Type: R107AM213/215. SO: 87.7316191302.0001.16.5 Input: 1750 RPM. Output: 12 RPM. Ratio: 141.83. Mounting: M4. Torque: 38100. US Motors: 7.5 HP, 208-230/460V, 213TF Frame, TEFC, Hostile Duty Interter Suitable NEMA Premium. Also rated for 50 Hz 190/380V.
Product Details
  • Stock No: OBSF018
  • Manufacturer: SEW-EURODRIVE
  • Model: R107AM213/215
Freezer Belts & Parts
  • Freezer Part Type: Gear Drive Spiral Freezer
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 208-230/460
  • Motor Frame Size: 213T
Dimensions:
Additional Product Details
Gear drive for Spiral Freezer Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed