Gear Reducers

Gear Reducers

Boston Gear 800 Series, Drive 1-1/2 hp 208-230/460 volt 1,725 rpm, reducer 2.340 input hp, 576 lb/in. output torque, Cat: F832A-7.25.B5, ratio 7.10 LP, rating 1.0 SF at 1,750 rpm, 3/4 in. shaft, stainless steel base, overall dimensions 33 in. L x 14 in. W x 13 in. H.

Product Details
  • Stock No: SGM126(1)
  • Manufacturer: Boston
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 14
  • Height (Inches): 13
  • Weight (LBS): 576
Additional Product Details
Gear Reducers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed