Gear Reduction Motor

Gear Reduction Motor

Flender Himmel. Gear Reduction Motor. 3 hp, 230/460 volt, 8.6/4.3 amps, 60 Hz, 3 ph, 1,710 rpm (motor, 15 (final).

Product Details
  • Stock No: SGM232.
  • Manufacturer: Flender Himmel
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 3
  • Motor RPM: 1710
  • Motor Voltage: 230/460
  • Motor Amps: 8.6/4.3
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Gear Reduction Motor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed