GEC Blade Sharpener

GEC Blade Sharpener

GEC Blade Sharpener. Model: BS-500C-11. Blade dimensions: 4 in. dia. Overall dimensions: 1 ft. 7 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H.

Product Details
  • Stock No: KWBF103
  • Manufacturer: GEC
  • Model: BS-500C-11
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19
  • Width (Inches): 13
  • Height (Inches): 13
Additional Product Details
GEC Blade Sharpener
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed