- Product Details
Gelman Sciences Stainless Steel Water Filter
Gelman Sciences Stainless Steel Water Filter. S/N: 07006. Product no: 961254P. Maximum pressure liquid: 120 psig. Inside dimensions: 3 ft. 10 in. L x 9-1/4 in. dia. (7) filters inside: 3 ft. 4 in. L x 2-1/2 in. dia. Inlets/outlets: (2) 2-1/2 in. MNPT.(1) ¾ in. FNPT. Overall dimensions: 4 ft. 7-1/4 in. L x 1 ft. 10-1/4 in. W x 11 in. H.
Product Details
- Stock No: TACJ0362.a
- Manufacturer: Gelman Sciences
- Serial Number: 7006
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








