GEM Equipment Cooling Conveyor

GEM Equipment Cooling Conveyor

GEM Equipment Cooling Conveyor. S/N: 701. Stainless steel. Provides water and air cooling for products after blanching.(28) Water spray nozzles. Stainless steel belt: 133 in. L x 17 in. W. Product input/output height: 25 in. Cool air flow volume manually controlled through: (4) openings each: 3-1/2 in. W x 11 in. H. Overall dimensions: 12 ft. 6 in. L x 80 in. W x 40 in. H.

Product Details
  • Stock No: SSLP606.10
  • Manufacturer: GEM Equipment
  • Serial Number: 701
Tunnel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
GEM Equipment Cooling Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed