Geneglace F90 Flake Ice Maker (Ammonia (R-717) Refrigeration, 3.8 Ton Day)

Geneglace F90 Flake Ice Maker (Ammonia (R-717) Refrigeration, 3.8 Ton Day)

Geneglase Flake Ice Maker. Model: F90. Serial No: 012513. Refrigerant: R-717. Power Supply - 460V/3Ph/60Hz/1.6Amps. Production (Fresh Water): 1.7 Tons - 3.8 Tons.
Product Details
  • Stock No: NWTI02
  • Manufacturer: Geneglace
  • Model: F90
  • Serial Number: 012513
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Water Pump Motor. (1) Gear Reducer.
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 29
  • Height (Inches): 50
  • Weight (LBS): 551
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Geneglace F90 Flake Ice Maker (Ammonia (R-717) Refrigeration, 3.8 Ton Day)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed