- Product Details
Geneglace Stainless Steel F200 Flake Ice Maker Package (Halocarbon (Freon) Refrigeration, 8 Ton Day, Lightly Used)
Geneglace Flake Ice Ice Maker Package. Model: F200. Serial No: 02801. Manufacture Date: 03-2002. Refrigerant: R404. Power Supply - Volts: 380, Ph: 3, Hz: 50, kVa: 0.8. Amps: 1.7. DWM Copeland Scroll Compressor - Model: D4DT4-220X-AWM/D, Serial No: 00J 03542, Hz: 60, Voltage: 440/480, RPM: 1450, Volts: 84.7. Lightly used in testing only. This unit was purchased new and then installed and tested by the previous owner. This unit was purchased for testing only and was not used in production. It was used in testing for a few months only and has been unused since then.
Product Details
- Stock No: LIQ03
- Manufacturer: Geneglace
- Model: F200
- Serial Number: 02801
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
Dimensions:
- Length (Inches): 98
- Width (Inches): 36
- Height (Inches): 60
- Weight (LBS): 6,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Year Removed from Production: 2023
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


















































